Buy more than* S$200* and get FREE SHIPPING

  • Liner Fluorescent Lamp 20W

Liner Fluorescent Lamp 20W FL20SSW/18-B

4.73 (26)
Item.#
05246656
Mfr.#
FL20SSW/18-B
Package Qty.
1Box(25PC)
Ship pack of
1
50.26 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
580
Lights Form
Glow starter type
Brightness (W)
20
Type
Straight tube fluorescent lamp
Total Luminous Flux (Lm)
1230
Type
20W ecology type
Rated Average Lifespan (hours)
8500
Rated Lamp Power (W)
18
Pipe Diameter (phi mm)
28
Current (A)
0.34
Compatible
FG-1E, FG-1P, FE1E
Color
White
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Spare parts for the replacement
3
From Japan
On 2017-02-22 14:31:06
No particular problem because as the performance manufacturer goods. If a little more cheaper It should be noted that all right.
This review is about item#35059647.
Replacement of fluorescent lamps
5
From Japan
On 2017-02-12 08:27:03
It was purchased as spare parts. Bulb color I thought that I, if any.
This review is about item#05246656.
At the time of maintenance of the building
5
From Japan
On 2017-02-03 14:39:35
Quality is the normally firm, inexpensive, have survived so you immediately send.
This review is about item#35059647.
Outdoor lights, parking lot lights, etc. of the residents' association
5
From Japan
On 2016-12-11 17:16:49
Multi-of in a place to use, cost burden will be saved less. I would like to use in the future.
This review is about item#35059647.
Used in lighting equipment of the facility
5
From Japan
On 2016-09-01 15:14:47
It is very, very ordinary fluorescent light lamp. And cheap to buy, you will be saved. Durability also think that there is no particular problem.
This review is about item#35059647.
Of public housing complex stairs light-Chuwato
4
From Japan
On 2016-05-18 09:02:26
Packing was simpler than I thought, but I was with the firm. Whether life is, we will see.
This review is about item#05246656.
Of course, it is the existing ball out correspondence.
5
From Japan
On 2016-03-29 15:19:28
Who? Among them, the person who was saying Nante fluorescent light is lost, convenient and handy, inexpensive, totally no problem.
This review is about item#05246656.
As a replacement for the apartment of passage lights
5
From Japan
On 2016-02-24 19:19:05
Twice a year, came time to replace the passage lights of about twenty, I bought so stock up content became several. Is it was cheap stock up content of 50 pieces of more than 10%, but it is popular with bright everyone. Half a year we believe that the brightness in the specified purchase if you can keep.
This review is about item#35059647.
Stores and office lighting
5
From Japan
On 2016-02-16 18:20:59
In particular it has been used without problem. Are you satisfied with the price. We repeat use.
This review is about item#05246656.
Public hall lighting
5
From Japan
On 2016-01-14 13:01:58
In a fluorescent lamp of the major manufacturers was purchased, certain manufacturers are very cheap any change not commodity Even though prices and those of the (Panasonic).
This review is about item#35059647.