Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Film Tape

Double-Sided Film Tape No.7641 #25

Item.#
05246945
Mfr.#
No.7641 #25
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
To fix signboard with electrical spectaculars and display. For reflective plate of liquid crystal display device, light guide plate.
Base Material Thickness (mm)
0.025
Tape Thickness (mm)
0.105
Base Material
Polyester film
Type
For electrical insulation
Adhesive Power (N/10mm)
9.8
Adhesive
Acrylic
Tape Length (m)
30
Tape Width (mm)
16