Buy more than* S$200* and get FREE SHIPPING

  • Short monkey wrench
  • Short monkey wrench
  • Short monkey wrench
  • Short monkey wrench

Short monkey wrench MWS-24

5.00 (4)
Item.#
05246954
Mfr.#
MWS-24
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
8
Dimension H (mm)
23.5
Weight (g)
80
Dimension T (mm)
9.5
Dimensions A (mm)
0 - 24
Dimensions L (mm)
113
TRUSCO Part Number
310-3901
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle and equipment maintenance time
5
From Japan
On 2017-10-03 18:05:02
I am using it when using it in a narrow place at the time of maintenance of vehicles / equipment. Because the grip is easy to grasp, it has a fit in your hands It is very favorite.
This review is about item#5246954.
Removal of faucet nut etc.
5
From Japan
On 2017-05-16 20:19:05
There is no rattling, making is firm and can be used with confidence. It is good that the size can be fully used as 0 to 46 mm. I would like to attach a detachable cover for protecting contacts such as nuts.
This review is about item#5246972.
Used for machine maintenance.
5
From Japan
On 2016-04-27 16:25:47
It was small and good.
This review is about item#05246954.
Repair of housing equipment etc.
5
From Japan
On 2015-12-02 06:23:21
Because it is short, it is suitable for work in a narrow place, it can be gripped vigorously, so you can use hard screws etc with confidence
This review is about item#05246972.