Buy more than* S$200* and get FREE SHIPPING

  • SUS Pliers
  • SUS Pliers
  • SUS Pliers

SUS Pliers SCT-175

Item.#
05247392
Mfr.#
SCT-175
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0552
Dimensions A (mm)
22
Dimensions L (mm)
170
TRUSCO Part Number
288-2035
Dimension T (mm)
10.5
Dimension H (mm)
47
Weight (g)
190