Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sus Long-Nose Pliers
  • Sus Long-Nose Pliers
  • Sus Long-Nose Pliers

Sus Long-Nose Pliers SRP-150

Item.#
05247401
Mfr.#
SRP-150
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capacity (phi mm) Copper Wire
1.2
Dimensions L (mm)
169
Material
Martensitic stainless
Cutting Capacity (mm) Mild Steel Wire
1.0
Weight (g)
180
TRUSCO Part Number
288-1900