Buy more than* S$200* and get FREE SHIPPING

  • Drain Trap
  • Drain Trap
  • Drain Trap

Drain Trap NH-503J2

4.90 (10)
Item.#
05247505
Mfr.#
NH-503J2
Package Qty.
1PC
Ship pack of
1
91.40 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Purpose
Automatically discharge stored drain
Ambient Temperature (Degree C)
5 - 60
Nominal Diameter
15A
Weight (kg)
1.1
TRUSCO Part Number
165-8361
Pipe Diameter
(Entrance) Rc1/2 (EXIT) G1/4
Fluid
Compressed air
Working Pressure (MPa)
0.15 - 1.0
Overall Length (mm)
148
Drain Automatic Amount of Emission (cm3/times)
10
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Compressor parts replacement maintenance
5
From Japan
On 2017-07-05 15:18:07
Shipment is also quick, the drainage function also works without problems.
This review is about item#34736931.
Maintenance of air compressor
5
From Japan
On 2016-11-20 15:24:32
It is used for drain trap of Fuji compressor of 10 horsepower. It is a good product.
This review is about item#5247505.
Automatic water sewing
5
From Japan
On 2016-03-17 09:55:07
Anyway, the arrival of goods is also very quick so I bought the next one too.
This review is about item#34736931.
It is used for repairing the air-compressor.
5
From Japan
On 2016-03-03 17:30:45
Very good.
This review is about item#05247505.
Automotive / motorcycle painting
5
From Japan
On 2015-08-19 18:16:22
I was troubled by the air leakage from this part, but when I checked it with a monotaro, I found the same item at once.
This review is about item#05247505.
Used for air dryer auto drain
5
From Japan
On 2015-05-17 20:55:16
I am satisfied with this product.
This review is about item#05247505.
Drain of compressed air
5
From Japan
On 2015-04-10 14:23:50
It is good to maintain easily.
This review is about item#05247505.
Use for compressor auto drain
4
From Japan
On 2014-11-13 17:04:42
It seems better than other companies' products
This review is about item#34736931.
Car repair etc.
5
From Japan
On 2014-08-27 17:56:58
This time, I purchased for the first time. Without this part you can not work. I always traded, If I asked the place, I answered that it would take one week, I could not work a week ... I searched for it by Monotaro and this part was there. Newly registered and purchased, the item arrived today. Thank you. I am satisfied with the product.
This review is about item#34736931.
Exchange with existing one
5
From Japan
On 2013-10-25 21:19:39
Exchange with existing one
This review is about item#34736931.