Buy more than* S$200* and get FREE SHIPPING

  • Sound Scope
  • Sound Scope
  • Sound Scope

Sound Scope MODEL BA-10

4.75 (4)
Item.#
05247742
Mfr.#
MODEL BA-10
Package Qty.
1PC
Ship pack of
1
67.01 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Feeler
2 holes
Type
2 holes
Material (Body)
2 holes
Effective Length (mm)
170 - 1150
Weight (g)
60
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Listening diagnosis of equipment
5
From Japan
On 2015-10-12 17:23:46
Easy to hold and easy to use, just a high price.
This review is about item#05247742.
Car, the sound of the electric machinery and water supply valve hearing
4
From Japan
On 2015-04-07 17:52:48
Portable easy to carry points in the small and the price is affordable, we will hear better than expected.
This review is about item#05247742.
Bearing noise check of
5
From Japan
On 2014-07-10 15:40:34
We are mining the limestone, it uses a belt conveyor in a company that sells. Motor, using a reduction gear bearing machine, because the place is large, early abnormal I think trying to have the person in charge of site management in order to discover. Compact, easy to mobile phone, use a small portion corresponding to the ear I think convenient.
This review is about item#05247742.
Diagnosis of bearings
5
From Japan
On 2011-05-22 13:03:54
It is people who use both ears expression is often, but I have excessively hear both ears expression is is just a good one ear expressions. I use to put the pen feed of work clothes from the usual.
This review is about item#05247742.