Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sound Scope

Sound Scope M-2

5.00 (1)
Item.#
05247767
Mfr.#
M-2
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Feeler
10-stage telescopic
Type
Both ear
Accessories
Hard Case
Weight (g)
180
Effective Length (mm)
160 to 1140
Material (Body)
Metal
Main Part Dimension (mm)
phi38x107
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When searching for the cause of abnormal sound of a car
5
From Japan
On 2018-04-05 01:39:22
Extremely good place to stretch. Moreover, the performance of the amplifier is easy to hear. The texture is high, it can be used for a long time.
This review is about item#05247751.