Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sound Scope

Sound Scope MP-1

4.50 (2)
Item.#
05247794
Mfr.#
MP-1
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Feeler
2 holes
Main Part Dimension (mm)
2 holes
Weight (g)
100
Accessories
2 holes
Effective Length (mm)
260 - 500
Type
2 holes
Material (Body)
2 holes
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Leakage inspection etc.
4
From Japan
On 2018-01-12 18:14:55
Compact and convenient to carry. Just wearing a stethoscope for a long time will make the ear a lot painful so I think that it is better to improve.
This review is about item#05247794.
Used for water leakage detection
5
From Japan
On 2017-04-06 17:01:11
It is very easy to use, I hope to purchase from your company, if there is something next time as well.
This review is about item#5247794.