Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sound Scope

Sound Scope MODEL EX

Item.#
05247812
Mfr.#
MODEL EX
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Feeler
Two-stage joint type / four-stage telescopic
Material (Body)
ABS resin
Effective Length (mm)
240 to 710
Weight (g)
130
Type
Both ear
Other Functions
Volume adjustable, with Clip
Main Part Dimension (mm)
phi38x185
Accessories
Hard case, extension rod x1, x1 antenna