Buy more than* S$200* and get FREE SHIPPING

  • Micro Sound Scope

Micro Sound Scope MODEL IC-1

Item.#
05247821
Mfr.#
MODEL IC-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
539.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Input / Output
phi.3.5 monaural mini jack x1 / 1
Power Consumption (mA)
About 1.9
Output Impedance (ohm)
6
Main Part Dimension (mm)
114x72x33
Accessories
Rod sensors x1, inner headphone x1, soft case x1, hard case x1, battery (9V) x1
Voltage Amplification (dB)
40
Frequency Band (kHz)
40-20
Body Weight (g)
120
Power
Battery (006P over 9V)