Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electromagnetic Total Counter
  • Electromagnetic Total Counter
  • Electromagnetic Total Counter

Electromagnetic Total Counter MCR-4PN AC100V

Item.#
05247961
Mfr.#
MCR-4PN AC100V
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Counting Speed
15Hz
Voltage (V)
AC100
Operating Temperature Range (deg C)
-5 to +40 (no freeze)
Weight (g)
260
Counting Method
Addition
Reset Method
Push button controlled type
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Number of Digits
4
Cycle(Hz)
50/60
Mounting Method
Panel mounting screw
Display Number (mm)
5.4 X 3.8 (white on black letters)
Operating Humidity Range
Below 85%RH (no condensation)
Connection Method
Terminal lead wire