Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Total Counter
  • Electromagnetic Total Counter
  • Electromagnetic Total Counter

Electromagnetic Total Counter MCR-4PN AC200V

Item.#
05247977
Mfr.#
MCR-4PN AC200V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Counting Speed
15Hz
Connection Method
Terminal lead wire
Voltage (V)
AC200
Operating Temperature Range (deg C)
-5 to +40 (no freeze)
Weight (g)
260
Counting Method
Addition
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reset Method
Push button controlled type
Number of Digits
4
Cycle(Hz)
50/60
Mounting Method
Panel mounting screw
Display Number (mm)
5.4 X 3.8 (white on black letters)
Operating Humidity Range
Below 85%RH (no condensation)