Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Total Counter
  • Electromagnetic Total Counter
  • Electromagnetic Total Counter

Electromagnetic Total Counter MCR-5PN AC100V

Item.#
05247986
Mfr.#
MCR-5PN AC100V
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Counting Speed
15Hz
Cycle(Hz)
50/60
Mounting Method
Panel mounting screw
Display Number (mm)
5.4 X 3.8 (white on black letters)
Operating Humidity Range
Below 85%RH (no condensation)
Connection Method
Terminal lead wire
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Voltage (V)
AC100
Operating Temperature Range (deg C)
-5 to +40 (no freeze)
Weight (g)
260
Counting Method
Addition
Reset Method
Push button controlled type
Number of Digits
5