Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Total Counter
  • Electromagnetic Total Counter
  • Electromagnetic Total Counter

Electromagnetic Total Counter MCR-5PN AC200V

Item.#
05247995
Mfr.#
MCR-5PN AC200V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Counting Speed
15Hz
Reset Method
Pushbutton
Number of Digits
5
Cycle(Hz)
50/60
Mounting Method
Panel mounting screws
Display Number (mm)
5.4 x 3.8 (black white characters)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Humidity Range
The (non-condensing) RH below 85%
Connection Method
Terminals or leads
Voltage (V)
AC200
Operating Temperature Range (deg C)
-5 to +40(No freezing)
Weight (g)
260
Counting Method
Adding