Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Counter
  • Ratchet Counter
  • Ratchet Counter
  • Ratchet Counter

Ratchet Counter RS-204-5([I])

5.00 (3)
Item.#
05248083
Mfr.#
RS-204-5([I])
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Display Number (mm)
4.8x2.4
Drive System
Ratchet type (40-45 degreedegree drive-shaft reciprocating stage 1
Reset
Knob system
Direction of Rotation
Right
Mounting Dimensions (mm)
Before and after: 30.5 Left and right: 20.5 Hole diameter: 6.2 x 3.2
Mounting Method
Base
Drive Shaft Position
Right
Counting Method
200 - 500cpm
Body Dimensions (Width x Depth x Height) (mm)
64.7x36.6x32.2
Display Part
White letters on black
Number of Digits
5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rotation count of handwheel
5
From Japan
On 2016-06-02 00:12:12
Used as part of the sales product. Although we have purchased about 10 pieces, no new product nonconformity, no claim after delivery. If possible, it is about 3 digits, and I also want something with big numbers.
This review is about item#05248083.
For processing count of processing machine
5
From Japan
On 2016-03-01 19:20:39
It is expensive compared to the monotaro but it can be used without being broken or defective at the beginning.
This review is about item#05248083.
It was attached to a foil pusher.
5
From Japan
On 2014-01-17 15:19:48
Even loose springs count easily. Monotaro made three pieces and bought three pieces as well. (It stopped counting.)
This review is about item#05248083.