Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tratchet Total Counter, Middle Size
  • Tratchet Total Counter, Middle Size
  • Tratchet Total Counter, Middle Size
  • Tratchet Total Counter, Middle Size

Tratchet Total Counter, Middle Size RS-4([I])

4.33 (3)
Item.#
05248101
Mfr.#
RS-4([I])
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Counting Method
200 - 500cpm
Drive Shaft Position
Right
Direction of Rotation
Right
Number of Digits
4
Drive System
Ratchet type (40 to 45 degree degree drive shaft, round trip 1, counting speed 200-500 counts per minute)
Display Number (mm)
4.4x2.8
Reset
Knob system
Display Part
White letters on black
Mounting Method
Base
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Single press machine
4
From Japan
On 2018-01-22 06:21:35
In the past it was made of plastics resin that almost all metal parts were made uneasy.
This review is about item#05248101.
Used to count riveter
4
From Japan
On 2017-08-08 09:35:53
The feeling I picked up was a little poor, but two weeks after installation, the current place is moving for all 4 purchase parts without problems.
This review is about item#5248117.
Count of seedlings of sweet potato plant
5
From Japan
On 2014-06-15 19:31:35
I changed it from other companies, but I did not make a mistake in counting, nor did it break down.
This review is about item#05248101.