Buy more than* S$200* and get FREE SHIPPING

  • Tratchet Total Counter, Middle Size
  • Tratchet Total Counter, Middle Size
  • Tratchet Total Counter, Middle Size
  • Tratchet Total Counter, Middle Size

Tratchet Total Counter, Middle Size Two holes

4.50 (2)
Item.#
05248117
Mfr.#
Two holes
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Counting Method
200 - 500cpm
Direction of Rotation
2 holes
Number of Digits
5
Display Number (mm)
2 holes
Drive System
2 holes
Reset
2 holes
Display Part
2 holes
Mounting Method
2 holes
Drive Shaft Position
2 holes
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to count riveter
4
From Japan
On 2017-08-08 09:35:53
The feeling I picked up was a little poor, but two weeks after installation, the current place is moving for all 4 purchase parts without problems.
This review is about item#5248117.
Count of seedlings of sweet potato plant
5
From Japan
On 2014-06-15 19:31:35
I changed it from other companies, but I did not make a mistake in counting, nor did it break down.
This review is about item#05248101.