Buy more than* S$200* and get FREE SHIPPING

  • Rotation Type Total Counter
  • Rotation Type Total Counter
  • Rotation Type Total Counter
  • Rotation Type Total Counter

Rotation Type Total Counter SP-101-5(I)

Item.#
05248144
Mfr.#
SP-101-5(I)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Drive Shaft Position
Left and right
Mounting Method
Base
Drive System
Revolution rotary
Countable Speed・rotation/min)
3000
Number of Digits
5
Direction of Rotation
Right
Display Number (mm)
6x4
Reset
Push button type
Display Part
Black white character
Type
Mechanical high-speed rotation for a total counter (with reset)