Buy more than* S$200* and get FREE SHIPPING

  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter

Length Measure Counter Two holes

Item.#
05248171
Mfr.#
Two holes
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
545
Reset
2 holes
Direction of Rotation
2 holes
Number of Digits
2 holes
Accessories
2 holes
Display Units
1m
Measurement Speed (m/min)
300
Maximum Counting Speed
300mpm
Type
2 holes