Buy more than* S$200* and get FREE SHIPPING

  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter

Length Measure Counter MWC-3:10-5([I])

Item.#
05248187
Mfr.#
MWC-3:10-5([I])
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
545
Reset
Knob system
Direction of Rotation
Rotate Right
Number of Digits
5-Digit
Accessories
Rubber Pulley for each meter (MRM096) x 2 pieces
Display Units
0.1m
Measurement Speed (m/min)
30
Maximum Counting Speed
30mpm
Type
I Model