Buy more than* S$200* and get FREE SHIPPING

  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter

Length Measure Counter Two holes

1.00 (1)
Item.#
05248196
Mfr.#
Two holes
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Speed (m/min)
300
Number of Digits
4
Weight (g)
680
Torque (gcm)
150
Display Number (mm)
2 holes
Reset Method
2 holes
Type
2 holes
Accessories
2 holes
Display Units
0.1m
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used to cut roll sheet
1
From Japan
On 2014-11-27 16:17:25
If the picture shown is blurred and actually purchased it was too big to use at all
This review is about item#10028873.