Buy more than* S$200* and get FREE SHIPPING

  • Length Measure Counter
  • Length Measure Counter
  • Length Measure Counter

Length Measure Counter RY-3:10-5(I)

Item.#
05248205
Mfr.#
RY-3:10-5(I)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Display Units
0.1m
Reset Method
Push-button
Type
Type I
Accessories
(MRM096) x2 one meter rubber pulley
Display Number (mm)
Black white 6x4 character first digit black Rehmannia character first two digits or more
Measurement Speed (m/min)
300
Number of Digits
5
Weight (g)
730
Torque (gcm)
150