Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soldering Iron Junior
  • Soldering Iron Junior
  • Soldering Iron Junior

Soldering Iron Junior 344

4.29 (17)
Item.#
05248844
Mfr.#
344
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power (V)
AC100(50/60Hz)
Power Consumption (W)
100
Shape
K type
Solder Iron Point Dimensions (mm)
phi 6 X 16
Overall Length (mm)
280 (excluding cord)
Compatible
:344-T Tip
Customer Reviews
5 star 9
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Used in soldering work.
5
From Japan
On 2018-05-28 22:04:54
Purchased for round type and this knife type iron for cheap. It is also merit that you can purchase and maintain only the tip.
This review is about item#5248844.
Car dent
5
From Japan
On 2018-05-09 22:31:43
I used it with a solder dip in solder sheet metal. Is it OK at 100 W? Though I thought, enough solder for sheet metal melted in, it was able to raise. The price was also cheap and it was very useful
This review is about item#5248844.
I used it for bike processing.
5
From Japan
On 2018-04-23 18:46:18
Monotaro that finds what you want! Thank you very much and thank you.
This review is about item#5248844.
Buy bike clutch cable for repair
5
From Japan
On 2017-12-14 15:45:54
Notice the usable set temperature (like an iron) and it is saved when a flashing light is on.
This review is about item#6702254.
Soldering work for piping repair
3
From Japan
On 2017-11-29 16:38:16
This time it was fine repair of thin piping so I could use it enough, but I felt it would be insufficient if it was a little big repair. Desktop repair was done, but if the code is a little longer it was even better.
This review is about item#5248844.
Soldering
4
From Japan
On 2017-08-16 17:00:03
The price is reasonable and good. I just hope that something is wrong with the early consumption of soldering iron.
This review is about item#6702254.
Solder removal
4
From Japan
On 2017-07-30 16:22:44
Originally it is a soldering iron tip that is suitable for sheet metal etc. · Output is used to take out parts. It is easy to process copper copper tip, so if you process according to the application it can be efficient to convey heat and is convenient. I think that it will be easier to use if the grip is one centimeter longer.
This review is about item#5248844.
Used for soldering assemblies of brass railway model steam locomotives etc
3
From Japan
On 2017-05-24 15:13:14
It is used in combination with the old Akae made by Shua. I think that the shape of the tip is whether the thick plate is soldered. Especially neither possible nor impossible. It is a merit that the price is cheap.
This review is about item#5248844.
Wiring work · Equipment repair
4
From Japan
On 2016-09-29 18:49:24
Business pattern I am using items of various manufacturers. I will use it considerably hard, I will watch to see if it can withstand use.
This review is about item#6702254.
Electrical cable connection g center
4
From Japan
On 2016-01-15 16:58:01
It is still better if there is an energizing lamp
This review is about item#10237665.