Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pressure gauge
  • Pressure gauge
  • Pressure gauge

Pressure gauge G36-10-01

by SMC
4.71 (7)
Item.#
05248887
Mfr.#
G36-10-01
Package Qty.
1PC
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Display Pressure Range (MPa)
0 - 1.0
Pricision (%)
Readings/+/-3F.S. (full span)
Outer Diameter (phi mm)
37.5
Shape
Back screw type
Fluid
Air
Connection Thread
R1/8
Weight (kg)
0.04
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For sandblasting
5
From Japan
On 2017-04-04 23:44:02
It was replaced as of the same size from the same manufacturer. Once upon a time of which are now, but the edge was also metal is plastic. Also I think that may us have long.
This review is about item#6339837.
When the paint job
5
From Japan
On 2016-05-24 21:43:21
It has me accurately indicate the pressure.
This review is about item#10953607.
Pressure gauge of the air pump
5
From Japan
On 2015-10-19 17:42:33
Easy to use and very easy to see
This review is about item#10953607.
Repair
3
From Japan
On 2014-10-28 16:14:36
I was used to repair. Very easy to use.
This review is about item#06339837.
Painted by airbrush
5
From Japan
On 2013-09-07 19:50:26
Display pressure range can be fine-tuning of 0 ~ 0.2Mpa and pressure, it has survived to airbrush work.
This review is about item#10953607.
Use attached to the pressure reducing valve from the compressor to the airbrush.
5
From Japan
On 2012-03-08 23:25:31
Since the maximum display is 0.2Mpa, has fine adjustment of the air pressure is handy with very easy to do. Airbrush, so working pressure is 0.03Mpa ~ 0.1Mpa of, usually in the pressure gauge, but I was very adjusted hard to, so was able to subtly adjust the air pressure from changing to this, to a large blow from blowing aperture now freely.
This review is about item#10953607.
As a pressure gauge of sandblasting
5
From Japan
On 2011-09-13 15:51:35
Since the leakage is also a no happy we just have us moving blast wonder if if endurance is I would like to again post from try using a while I think the
This review is about item#06339837.