Buy more than* S$200* and get FREE SHIPPING

  • Name Tag Holder

Name Tag Holder NT-2P-GY

3.33 (3)
Item.#
05260508
Mfr.#
NT-2P-GY
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Internal Paper Size (mm)
55x90
Color of clip
Ash
Green Purchasing Law
Fit
Material
(Case for name tag) playback polyolefin, (clip) Play POM
Case Dimension (mm)
77x101
Clip
Plastic, with safety pin
Case Construction
Soft type / horizontal business card size / with chuck
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
PTA officer
3
From Japan
On 2017-05-22 16:15:28
There was no problem, just because I did not know that there is a handsome brand, I purchased the higher one
This review is about item#5260474.
Employee identification card
2
From Japan
On 2016-03-17 15:11:00
I bought it as a container of an employee ID card, but since I did not enter the employee ID card after lamination, I would like to select a larger size when I next purchase. I am sorry if the price goes up.
This review is about item#03469822.
Exercise power with outdoor events! It is!
5
From Japan
On 2015-11-09 18:27:14
Since it is used at the outside event, it was necessary that the contents could not get wet with rain and be attached to rain wings. This was a product that satisfied all of it.
This review is about item#05260483.