Buy more than* S$200* and get FREE SHIPPING

  • Drive Chain VX Series

Drive Chain VX Series

by DID
4.76 (55)
Item.#
05261883
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Link Number
140
Color
gold
Joint
Caulking type
Size
530
Accessories
Joint
Customer Reviews
5 star 46
4 star 6
3 star 2
2 star 1
1 star 0
Review Rating: 4.76
55 Customer Reviews
The reviews are automatic translation.
It is used for commuting to 70 km roundtrip with NC 700X
4
From Japan
On 2017-09-12 14:41:13
We re-purchased satisfied with durability using 50,000 km. The point of dissatisfaction is that the gold paint fades and becomes like a chain of silver.
This review is about item#40391915.
Motorcycle Maintenance
5
From Japan
On 2017-08-15 17:22:16
Product of equivalent genuine. There are various chain makers, but I think that it is a mistake if it is DID.
This review is about item#55723316.
Motorcycle Maintenance
4
From Japan
On 2017-07-15 15:47:39
Although it takes a few days before goods arrival, the product is correct.
This review is about item#40391915.
For rear sprocket number change
3
From Japan
On 2017-05-01 01:24:16
Chain cut and caulking are not different from the O ring Although the feeling of riding is that there are few friction losses, I do not understand well yet
This review is about item#40391705.
Attached to CBR 250
5
From Japan
On 2017-04-25 02:25:01
I had worn a cheap non-seal chain, clip joint type twice before, but this chain was installed after all with a lot of troubles. The sealed type caulked joint was still good. I will buy this if I will exchange again next time.
This review is about item#40391705.
Attach to motorcycle
5
From Japan
On 2017-03-29 23:12:54
I like it, I like it. I think the price is okay.
This review is about item#40392012.
Update due to wear
5
From Japan
On 2017-03-27 20:57:44
Quality is a very good product. After all, Japanese manufacturers are good!
This review is about item#40391714.
Exchange from genuine chain
5
From Japan
On 2017-03-12 17:25:51
I use it every time, I think that it is a reliable chain.
This review is about item#40391705.
Motorcycle maintenance
5
From Japan
On 2017-02-11 18:31:48
Because it is a DID product, there is a sense of security. Gold / black color is also good.
This review is about item#40392037.
HONDA CB 750 FA Chain Exchange
5
From Japan
On 2016-11-04 16:26:17
HONDA CB 750 FA It is lighter than the original chain at that time. I could exchange it without any problem.
This review is about item#29925017.