Buy more than* S$200* and get FREE SHIPPING

  • Seal Cain

Seal Cain

by DID
5.00 (2)
Item.#
05262346
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Caution
Differs by production year.
Link Number
140
Size
630
Color
steel
Compatible Joints
XJ(FJ)
Type
O-ring
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-10-05 22:47:52
The hurry of these because even a ship on the day, regardless of the order exhaustion can get immediately is very grateful.
This review is about item#36793784.
Motorcycle for driving
5
From Japan
On 2014-12-11 14:04:43
It was used in the Super Cub 110 (made in China model). Normal of the chain there is a large variation when measuring the slack in the plurality of locations while turning the wheel, so slack and properly adjusted in most sagging little place was a state that just prior to contact with the chain cover is the largest point, wear it was before the limit but was replaced. Variability is nearly eliminated, now can run comfortably.
This review is about item#36793775.