Buy more than* S$200* and get FREE SHIPPING

  • SeaLED Chain Zvm-X Series

SeaLED Chain Zvm-X Series

by DID
4.60 (20)
Item.#
05262407
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Joint
Caulking type
Size
530
Link Number
140
Color
gold
Customer Reviews
5 star 18
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Replacement of motorcycle parts
5
From Japan
On 2017-10-03 15:24:15
This chain is excellent, the initial elongation is also small, the maintenance after installation is lightly done
This review is about item#36793486.
Motorcycle repair
5
From Japan
On 2017-06-14 18:52:37
In the gold chain, the finest specs. More than anything, I am happy to get it at this price.
This review is about item#36793434.
Motorcycle maintenance
5
From Japan
On 2017-01-20 22:07:04
You can trust the DID chain. I made it to DID nicely over the bent chain of competitors. I will continue to DID.
This review is about item#36793355.
Motorcycle drive transmission
5
From Japan
On 2016-10-13 21:39:09
It has high operability smoothness and visual quality, and the external evaluation is also highly satisfied.
This review is about item#36793443.
To a large bike
5
From Japan
On 2016-09-24 21:50:30
It is a good chain. Early elongation is also extremely small, running noise is also easy to use
This review is about item#36793495.
Used in ducati bevel
5
From Japan
On 2016-04-14 05:15:23
We are going to change from RK, we are looking for durability.
This review is about item#36793407.
Change bike chain
5
From Japan
On 2016-03-07 07:13:10
It is the most worthwhile.
This review is about item#36793364.
Business use
5
From Japan
On 2016-03-02 14:41:54
I used the company's VM 2 in a company car, but this time I felt the difference in softness at the stage before buying this purchased. The usual fuel economy is about 20 km / L but it is about 22 so it is perfect as a consideration cost. Those who purchased the company's rank are worth considering.
This review is about item#17657237.
Purchase for the second time as a periodical expendable item
5
From Japan
On 2016-01-14 21:34:51
Because the goods themselves are genuine products there is no problem at all. We are exchanging at CB 1300 SB at 30,000 km cycles. Wear of the sprocket is also the minimum level because chain elongation is small. Silver color is a little fashionable feeling. I exchange the caulking with Kashi Maru in the comicut exchange. Monotaro is cheaper and even better at 10% off, purchase is the second time this time. I will also buy it next time.
This review is about item#36793364.
I attached it to Hornet 250.
5
From Japan
On 2015-11-06 23:05:33
I purchased it and exchanged it with Sproque, together. I bought it from the tooling companion, recommended. I think that the elongation is small and the durability is also very high.
This review is about item#36793391.