Buy more than* S$200* and get FREE SHIPPING

  • Non-SeaLED Chain 420D, Standard Chain

Non-SeaLED Chain 420D, Standard Chain

by DID
4.72 (54)
Item.#
05262477
Package Qty.
1PC
Ship pack of
1
22.70 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Link Number
104
Color
steel
Joint
Clip joint
Size
420
Accessories
One clip joint
Compatible Model
NSR80, XLR80R, APE100, birdie 50 (FR50), KX60,
Customer Reviews
5 star 46
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.72
54 Customer Reviews
The reviews are automatic translation.
Bike chain
5
From Japan
On 2017-10-15 11:50:44
Cheaper than anything! Because it is cheap, the exchange cycle can be done quickly!
This review is about item#35102837.
For chain exchange of NSR 80
5
From Japan
On 2017-09-23 20:30:17
With the same quality as a genuine product, the pan was perfectly matched and I was very satisfied.
This review is about item#5262477.
Used on Honda TLM50
5
From Japan
On 2017-09-14 13:59:57
Buy the rear tire to 4.00-18 and purchase it as you want to increase the chain by 2 frames. Easy frame stuffing with a grinder, easy installation with clip type. It is cheap and I am very satisfied.
This review is about item#35102855.
Bike chain exchange
5
From Japan
On 2017-09-13 20:07:09
I am saved because the price is cheap. It is made by DID and quality is no problem.
This review is about item#35102821.
Used for Birdy 50 BA 42 A
5
From Japan
On 2017-09-08 06:52:28
It is a good feeling It is reasonable and it is a replacement consumable item at 10,000 km It is appreciated because it does not require a cutter with 98 frames
This review is about item#05262468.
Chain exchange of Super Cub 110JA10
5
From Japan
On 2017-09-02 19:32:03
I bought Super Cub 110 JA 10.098 but it was short at the time of exchange so I asked two neighboring bike shops to join and used it. Everyone in Super Cub 110JA10 purchased 100.
This review is about item#5262468.
Maintenance of delivery vehicles
5
From Japan
On 2017-07-18 18:05:10
It is also important to make a bad adjustment, but the exchange is all felt comfortably. So the standard that can be exchanged periodically is COSPA high
This review is about item#35102821.
Chain exchange
4
From Japan
On 2017-06-15 15:36:58
Because power went up, it is quick to grow. I will use DID for the first time, expecting durability as described, for the time being silver.
This review is about item#35102873.
Chain exchange of ape 100
5
From Japan
On 2017-06-05 09:46:38
Since the chain we've been wearing has been stretched out, I was able to feel the effect of the exchange satisfactorily.
This review is about item#05262477.
Suzuki Hustler TS50 replacement chain
5
From Japan
On 2017-05-26 19:33:00
The price is very reasonable, of course it can be used with confidence as it is a manufacturer
This review is about item#35102891.