Buy more than* S$200* and get FREE SHIPPING

  • Non-SeaLED Chain 420D, Standard Chain

Non-SeaLED Chain 420D, Standard Chain

by DID
4.74 (57)
Item.#
05262486
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Joint
clip
Size
420
Link Number
96
Color
Silver
Customer Reviews
5 star 49
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.74
57 Customer Reviews
The reviews are automatic translation.
Used as motorcycle replacement chain
5
From Japan
On 2018-01-04 22:49:11
Elongation and durability are now to come, but the image has changed quite a lot at this price Very luxurious feeling was up.
This review is about item#35102916.
For repair
5
From Japan
On 2017-12-04 22:03:13
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#5262477.
Chain exchange
5
From Japan
On 2017-11-29 18:46:10
I can trust it with a solid making, I am satisfied very much because the price is cheap. I will purchase this again when I exchange a chain.
This review is about item#35102821.
Bike chain
5
From Japan
On 2017-10-15 11:50:44
Cheaper than anything! Because it is cheap, the exchange cycle can be done quickly!
This review is about item#35102837.
For chain exchange of NSR 80
5
From Japan
On 2017-09-23 20:30:17
With the same quality as a genuine product, the pan was perfectly matched and I was very satisfied.
This review is about item#5262477.
Used on Honda TLM50
5
From Japan
On 2017-09-14 13:59:57
Buy the rear tire to 4.00-18 and purchase it as you want to increase the chain by 2 frames. Easy frame stuffing with a grinder, easy installation with clip type. It is cheap and I am very satisfied.
This review is about item#35102855.
Bike chain exchange
5
From Japan
On 2017-09-13 20:07:09
I am saved because the price is cheap. It is made by DID and quality is no problem.
This review is about item#35102821.
Used for Birdy 50 BA 42 A
5
From Japan
On 2017-09-08 06:52:28
It is a good feeling It is reasonable and it is a replacement consumable item at 10,000 km It is appreciated because it does not require a cutter with 98 frames
This review is about item#05262468.
Chain exchange of Super Cub 110JA10
5
From Japan
On 2017-09-02 19:32:03
I bought Super Cub 110 JA 10.098 but it was short at the time of exchange so I asked two neighboring bike shops to join and used it. Everyone in Super Cub 110JA10 purchased 100.
This review is about item#5262468.
Maintenance of delivery vehicles
5
From Japan
On 2017-07-18 18:05:10
It is also important to make a bad adjustment, but the exchange is all felt comfortably. So the standard that can be exchanged periodically is COSPA high
This review is about item#35102821.