Buy more than* S$200* and get FREE SHIPPING

  • Non Seal Chain 520DZ2

Non Seal Chain 520DZ2

by DID
4.72 (36)
Item.#
05262626
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Joint
Caulking type
Size
520
Link Number
140
Color
Gold / Black
Customer Reviews
5 star 28
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
36 Customer Reviews
The reviews are automatic translation.
Chain exchange
5
From Japan
On 2017-12-21 14:01:07
I bought it before and it is a repeat. After exchanging once, about 25,000 km running also seems to be OK. As we are thinking about 20,000 km to Med, we purchased again so that we can exchange at any time. Maintenance is easy with clip expression, because it is comfortable, I think that it is good as it can maintain to comet.
This review is about item#40385554.
Motorcycle Maintenance
5
From Japan
On 2017-11-30 14:38:26
I received the order immediately. It attached to the d tracker. Since the clip of the joint is also attached, it can be installed immediately. I like the color because it is gold, which is not so conspicuous.
This review is about item#5262592.
Chain exchange
5
From Japan
On 2017-09-29 22:11:54
The friction loss is reduced and driving loss is very low.
This review is about item#40385572.
250 CC single cylinder
5
From Japan
On 2017-07-30 18:06:12
For 250 CC single cylinder, non seal is enough. There are not a few adopted as a standard product of 250 cars at the moment. Compared to seal chain, exchange and routine maintenance are comfortable. There is less worry of bending and sticking like a seal chain. The durability is higher for the seal chain, but in view of the amount of money the COSPA is similar.
This review is about item#40385554.
Motorcycle Restore
5
From Japan
On 2017-06-20 14:36:03
Monotaro was the cheapest. I will also buy next time
This review is about item#40385563.
Chain exchange
5
From Japan
On 2017-05-13 17:41:34
It was used for chain exchange of XR 230 Mottard. I think that it is a good product.
This review is about item#40385554.
Used as a hobby motocross
5
From Japan
On 2017-04-29 16:46:10
Cospa is good. I can quite use it for the price. I bought tires and oils cheaply on 10% off on a monthly basis.
This review is about item#40385572.
Wr250x Chain Exchange
4
From Japan
On 2017-03-03 10:35:57
I was surprised by the small amount of friction from the seal chain to the non-seal chain w The ease of cleaning It is comfortable It is anxious what the durability is afterwards.
This review is about item#40385563.
Chain exchange of off-road motorcycles
5
From Japan
On 2016-11-21 15:48:35
I was practicing buying a cheap chain before, but the link was rusted (I was lubricating) It stopped moving. Just lose the cheap buying! If the difference is several thousand, it is DID of credit trust.
This review is about item#40385563.
Chain of motorcycle
5
From Japan
On 2016-11-20 17:45:52
If you are a motorcycle that runs under 150 kilometers such as the 250 cc class and old cars, you need it in Kore and it is enough.
This review is about item#40385563.