Buy more than* S$200* and get FREE SHIPPING

  • No Seal Chain Nz Series

No Seal Chain Nz Series

by DID
4.64 (14)
Item.#
05262644
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Link Number
100
Joint
Caulking type
Size
428
Color
Gold / Black
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Used off car
5
From Japan
On 2018-02-28 17:49:59
It is a repeater, because it is used as a non-seal chain off road bike, it is non-sealed, if it becomes dirty if it is washed with high pressure and attached with oil, it will be long-lasting well, because it is domestic, friction is also satisfactory satisfactory, Previously I used a seal chain I do not hold it for the price,
This review is about item#36794204.
For Triumph old car
5
From Japan
On 2017-11-22 18:19:20
Because the chain line is narrow, because the seal type is not suitable, use non-seal. The plate of the link does not enter and there is a review like a defective product, but the plate is designed to press fit (lightly press fit) to secure the strength. Fix it with a clip after press fitting. Even if you remove the clip like the old type it is not easy to come off.
This review is about item#36794317.
For motorcycles
5
From Japan
On 2017-10-21 15:57:25
I used it with EK RK but the DID NZ series has less growth It is good to have.
This review is about item#24891378.
Maintenance of motorcycle
1
From Japan
On 2017-06-24 21:49:08
Must change, it should go smoothly, the plate of the joint is small diameter of the hole does not enter! It is! It is the lowest! Since it can not be used, it seems that it seemed to be a glance at first sight by reusing the thing which was attached until now, and it is noisy that a sound comes out as soon as it starts running. DID chain is useless, you had better not buy everyone.
This review is about item#36794222.
Chain exchange of motorcycle
5
From Japan
On 2017-06-20 23:23:34
Although it is still several thousand kilometers after exchanging, noticeable changes are not seen. Maintenance is about lubrication and tension adjustment every several hundred kilometers. It is likely to last long.
This review is about item#36794326.
Bike chain exchange
5
From Japan
On 2017-02-12 02:10:45
Anyway it is thick and sturdy, it looks good too! With 150 link lineup ,,,
This review is about item#36794213.
Maintenance of off-road motorcycles
5
From Japan
On 2016-12-16 15:11:31
In our motorcycle, 124 links were necessary, so we cut it and used it. It looks pretty cool as it glows dull gold. However, because sprocket is genuine iron chin, it became evil prominent. Those who care about the appearance, we recommend simultaneous replacement of sprocket to cool and sturdy items made of aluminum or stainless steel. As for the performance of the chain, there is only a new item and it rotates smoothly. I do not know if it is linked to the speed, but the chain that turns pleasantly increases the feeling. It is expected for future durability.
This review is about item#36794204.
For replacement of tlr 200
5
From Japan
On 2016-07-22 17:24:30
I will purchase with a monotalous from now on
This review is about item#36794177.
bike
5
From Japan
On 2015-10-05 15:36:24
It is easy to buy if you wait until you receive the item while hitting the product and staying at home. It is cheaper than the purchase, it is saved, because it is also a study of goods.
This review is about item#36794204.
Drive chain exchange
5
From Japan
On 2015-02-10 22:43:20
Price check also at other sites. It was the cheapest. Using the same thing (DS series) before replacement, traveling 20000 km. In the NZ series, how much will it have ...
This review is about item#36794326.