Buy more than* S$200* and get FREE SHIPPING

  • Screw type abrasive cloth disk
  • Screw type abrasive cloth disk
  • Screw type abrasive cloth disk

Screw type abrasive cloth disk M10SGOPZ4

1.00 (1)
Item.#
05284562
Mfr.#
M10SGOPZ4
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
it exert the effect in grinding and general polishing of Various metal such as iron, stainless steel and aluminum, lumber and plastic etc.Particularly good for thin steel plates. For polishing the eyes of the cut surface. For polishing the finshing touches of the foundation before plating and painting. Paint, rust removal. for removing the burr AND bead and other suitable for all type griding and polishing
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Zirconia
Grain Size
60
Screw Diameter
M10xP1.5
Compatible Tool
Disc grinder
Diameter (phi mm)
100
Number of Blades
72
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Finish after rough grinding by welding bead's whetstone
1
From Japan
On 2013-11-19 15:05:26
I want you to raise the balance between the robustness of the base fabric and the self-generated effect caused by fraying, which is good while out of use, but clogged and the work becomes clogged
This review is about item#05284571.