Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter HO-809

4.30 (161)
Item.#
05285183
Mfr.#
HO-809
Package Qty.
1PC
Ship pack of
1
42.70 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (PMC)
PO-1562
Third-Party Reference Number (NITTO)
4TP-129
Third-Party Reference Number (TOYO)
TO-H286M
Inner Diameter (mm)
1-12UNF
Our Reference Number (MonotaRO)
37581984[-]
Compatible Model
Coaster R
Manufactutrer
HINO
Outer Diameter (phi mm)
102
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Type
Cartridge
Height (mm)
150
Third-Party Reference Number (TACTI)
V9111-2013
Part No.
15613-89102
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
C-017
Third-Party Reference Number (MICRO)
T-2204
Main Conforming Genuine Product Number
15607-2120 15607-2121 15613-89102
Compatible Vehicle model (Toyota)
Toyota Coaster R (diesel) 5300 Light bus KK-RX4JFET (J05C) 99.05
Customer Reviews
5 star 106
4 star 22
3 star 19
2 star 4
1 star 10
Review Rating: 4.30
161 Customer Reviews
The reviews are automatic translation.
整備
5
From Japan
On 2017-04-12 15:53:56
何度も使用していますが、現在まで全く問題ないです。
This review is about item#35344714.
Oil exchange
5
From Japan
On 2017-04-09 22:01:45
Can not buy the first at this price is in the neighborhood. Functional is Nashi no problem even in.
This review is about item#9911002.
Engine oil filter replacement of the track
4
From Japan
On 2017-04-06 19:54:16
Filter body, it can be mounted without any size problem. Short desorption tool, was used to Karachi edge trench, handle So I could not tightened hit, was tightened in the T-box.
This review is about item#5821426.
As an oil filter of the bike.
4
From Japan
On 2017-03-14 18:53:29
Genuine oil filter of YAMAHA TMAX530 but is fine expensive and 2 thousand yen, and is here that can be diverted various size to, or corresponding named Best ... Since the price is about one-third, to the general price Become. Inside of and filter paper, punching is no humility and genuine. Those of MonotaRO brand before this was also purchased, but there is because it was oozing is Shobo of the filter paper and punching, it is recommended here by far if 100 yen position of the price difference. The same as the typical oil filter, comes with a transparent resin cover to the gasket surface, but there was a small foreign objects inside. Since the resin cover was removable type rather than shrink type, it may be that once remove the cover. Except that foreign matter it was in a perfect no product.
This review is about item#9911614.
Oil change of track
1
From Japan
On 2017-03-10 18:02:04
Remove the filter of the drain in order to pull out the oil in the element, but tightly leakage and change in the drain bolt of genuine filter oil leakage from the next day drain bolt has stopped. Apparently bolt rubber winding washer? Rubber will feel like useless and remove one degree. In Kore then you may want to either block the improvement or drain because there is no sense that with the drain bolt.
This review is about item#35344705.
Oil element of the mixer truck
5
From Japan
On 2017-03-09 16:06:02
I think that it is firm good commodity. This manufacturer was the first to buy.
This review is about item#5235264.
Maintenance of private cars
4
From Japan
On 2017-02-06 19:51:30
Monotarou is a transfer from the brand. The difference the Not clearly can experience, but it does not help but seem to have a good tone better here than Monotarou.
This review is about item#9911614.
When car maintenance
2
From Japan
On 2017-01-30 18:04:26
Since OIL exchange, the elements were also exchanged in passing. Part of the mounting screws, and a little loose feeling.
This review is about item#20335516.
maintenance
1
From Japan
On 2017-01-23 22:07:50
It was unsuitable for work in the cup wrench. Mountain is too shallow.
This review is about item#9910862.
When replacing the engine oil
5
From Japan
On 2017-01-13 14:54:14
Good quality of goods, and feel you are firm, there is a sense of satisfaction with the exchange.
This review is about item#9910984.