Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter IA-361

4.60 (370)
Item.#
05285472
Mfr.#
IA-361
Package Qty.
1PC
Ship pack of
1
38.10 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Manufactutrer
ISUZU
Third-Party Reference Number (NITTO)
4IE-1008
Third-Party Reference Number (TACTI)
V9112-Z203
Compatible Model
Elf
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Third-Party Reference Number (MICRO)
AC-6461
Third-Party Reference Number (TOYO)
TO-7800
Part No.
8-94101769-0
Compatible Vehicle model (Isuzu)
Isuzu Elf (NPR) 3600 U-NPR58 (4BE1) 90.05-93.07
Main Conforming Genuine Product Number
8-94101769-0
Customer Reviews
5 star 283
4 star 42
3 star 32
2 star 9
1 star 4
Review Rating: 4.60
370 Customer Reviews
The reviews are automatic translation.
マツダデミオの交換部品
5
From Japan
On 2017-04-24 17:50:20
定期交換部品は価格が安いので早い目に交換しても価格が安いで良い。純正品と同等レベル
This review is about item#9914676.
車の整備
4
From Japan
On 2017-04-24 14:37:18
特に問題なく使用できました。 純正より安く買えて良かったです。
This review is about item#46838906.
自動車定期メンテ
5
From Japan
On 2017-04-22 22:23:45
精度よくできており純正部品と何ら変わりなく使用できる。
This review is about item#46838881.
自家用車の交換用
4
From Japan
On 2017-04-12 09:20:35
純正品と同等以上の品質で、問題はありません。リピートします。
This review is about item#9914922.
Used at the time of car maintenance.
4
From Japan
On 2017-04-09 14:44:28
I feel that saw I thought that it was the same quality and genuine parts. We intend to use, but I think I try to buy the next time if no inconvenience.
This review is about item#9914965.
Used to MJ34S (Mazda flare custom style)
5
From Japan
On 2017-04-02 09:57:52
It can be used without any problem. COSPA degree I think that high.
This review is about item#46838897.
Maintenance inspection
5
From Japan
On 2017-03-31 20:21:43
Because it can be used normally cheap, and very helpful. The Buy.
This review is about item#9916207.
Passenger car air filter
5
From Japan
On 2017-03-28 21:35:23
Is mounted without any problems in the genuine and the equivalent of the wet type, price was also satisfied with affordable. Parts also introduced was saved appropriate. Also I need your help by a performance of genuine par with the future.
This review is about item#9912971.
Use the Roadster.
5
From Japan
On 2017-03-22 21:13:22
Now maintenance cost savings at the same size as the original.
This review is about item#9914441.
Y50 in the late-type exchange of
2
From Japan
On 2017-03-21 00:37:20
The thickness of the plastic outer frame there are a few millimeters than the genuine products. If pushed strongly, it fits once.
This review is about item#35344495.