Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter UA-5483

4.56 (419)
Item.#
05286696
Mfr.#
UA-5483
Package Qty.
1PC
Ship pack of
1
80.65 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (NITTO)
4F-1024
Third-Party Reference Number (TACTI)
V9112-M217
Compatible Model
Canter
Our Reference Number (MonotaRO)
40925482[-]
Third-Party Reference Number (MICRO)
A-7497
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Third-Party Reference Number (TOYO)
TO-4679
Part No.
ME017246
Manufactutrer
Mitsubishi
Third-Party Reference Number (Roadpartner)
-
Compatible Vehicle model (Mitsubishi)
MITSUBISHI CANTER (DIESEL) (FE) 3900 (4D34T4) KC-FE639 95.04-99.04 MITSUBISHI CANTER (DIESEL) (FE) 3900 (4D34T4) KC-FE649 95.04-99.04 MITSUBISHI CANTER (DIESEL) (FE) 3900 (4D34T4) KC-FE659 95.03-99.04 MITSUBISHI CANTER (DIESEL) (FE) 3900 (4D34T4) KC-FE669 96.11-99.04 MITSUBISHI CANTER (DIESEL) (FE) 3900 U-FE639 (4D34T1) 93.1-95.04 MITSUBISHI CANTER (DIESEL) (FE) 3900 U-FE649 (4D34T1) 93.1-95.04 MITSUBISHI CANTER (DIESEL) (FE) 4900 99.03 KK-FE63D (4M50) MITSUBISHI CANTER (DIESEL) (FE) 4900 (4M50) KK-FE82D 2.05- MITSUBISHI CANTER (DIESEL) (FE) 4900 (4M50) KK-FE83D 2.05- MITSUBISHI CANTER (DIESEL) 3900 (FF) 3900 KC-FF659 (4D34T4) 96.11-99.03 MITSUBISHI CANTER (DIESEL) (FE) 4600 U-FE658 (4D35) 96.11-99.03 MITSUBISHI CANTER (DIESEL) (FF) 4900 KK-FF63D (4M50 (T)) 99.03- MITSUBISHI CANTER (DIESEL) (FF) 5200 (4M51) KK-FF63E 99.03- MITSUBISHI ROSA LIGHT BUS KC-BE439 95.04-97.09 MITSUBISHI ROSA LIGHT BUS KC-BE449 95.04-97.09 MITSUBISHI ROSA LIGHT BUS KC-BE459 95.04-97.09 MITSUBISHI ROSA LIGHT BUS KC-BE644 97.08-99.04 MITSUBISHI ROSA LIGHT BUS KC-BE654 97.08-99.04 MITSUBISHI ROSA LIGHTBUS 99.05 KK-BE64D MITSUBISHI ROSA LIGHTBUS 99.05 - KK-BE66D
Main Conforming Genuine Product Number
ME017246
Customer Reviews
5 star 313
4 star 53
3 star 36
2 star 10
1 star 7
Review Rating: 4.56
419 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-10-25 12:56:18
It is better than using a filter filled with dirt. The price is cheap and can be changed regularly.
This review is about item#34656641.
Maintenance
3
From Japan
On 2017-10-23 13:47:53
It is not particularly dirty (in fact it has an effect on getting dirty), the dimensions are fine.
This review is about item#9916216.
Car maintenance
5
From Japan
On 2017-10-22 22:40:26
Repeat several times. Once ordered, I will be saved because it will come soon. Once we apply rubber grease to the packing and we are assembling it.
This review is about item#9916611.
Inspection time
5
From Japan
On 2017-10-18 22:18:52
It can be used without any change as genuine It is cheap and good.
This review is about item#35344452.
Maintenance Exchange
4
From Japan
On 2017-10-16 21:25:01
The price is cheap, but it is solidly done. I have not bought any genuine products.
This review is about item#9916173.
Change air filter
4
From Japan
On 2017-10-10 18:41:14
Although it was serious in looking for items, the model did not fit, and the model number matched at last by inquiring twice, thank you.
This review is about item#35344531.
Exchange air cleaner
1
From Japan
On 2017-10-06 20:15:16
I ordered the product by mistake, so I could not use it. Sorry.
This review is about item#9915762.
During maintenance
5
From Japan
On 2017-10-06 00:04:04
Even compared to Toyota genuine, it is as good as it is. I would like to purchase it next time.
This review is about item#9912375.
Pro box
1
From Japan
On 2017-10-05 15:38:02
It was impossible to attach to the ncp 160 series of pro box succeeding.
This review is about item#9912427.
I tried using it for BNR 34
4
From Japan
On 2017-09-25 20:35:46
I used pit work AY120-NS001 until now I was fascinated by the delivery date and price and I bought it. Although it is natural, there is no problem in mounting at all. From now on I think I will purchase this one. * Since there is still exchange only yet, the satisfaction level is four stars.
This review is about item#9912971.