Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • CARALYAN PP Adhesive Tape PP40M
  • CARALYAN PP Adhesive Tape PP40M
  • CARALYAN PP Adhesive Tape PP40M

CARALYAN PP Adhesive Tape PP40M #424

4.00 (3)
Item.#
05287012
Mfr.#
#424
Package Qty.
1Box(50Roll)
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Heavy packaging
Adhesive
Hot melt rubber
Tape Length (m)
50
Tape Width (mm)
50
Color
Beige
Holding Power (60 Degree 25 x 25 mm)
49
Adhesive Strength (N/25 mm [gf/25 mm: Reference Value])
12.3 [1250]
Tape Thickness (mm)
0.065
Extensibility (%)
169
Base Material
OPP
Tensile Strength (N/10mm)
46.5
Rewind Strength (N/25mm[gf/25mm])
2.55(260)
Tensile Strength (N/25 mm (kgf/25mm:Reference Value))
110.4[11.3]
Adhesive Power (N/10mm)
4.98
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2017-03-24 17:48:42
It used to wrap a cardboard box. In addition, to purchase, if necessary
This review is about item#6126434.
Packing
4
From Japan
On 2016-08-26 20:25:08
Previously it had been used for the packaging of the product. It may be the strong, but now is using a cheap PP tape. I still wish I were tested for the first time in a long time.
This review is about item#6126434.
Normal packing
5
From Japan
On 2013-10-26 14:29:20
It will Karekore more than 10 years of use. It is good, such as pressure-sensitive adhesive force, cutting-thinness.
This review is about item#05287012.