Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Disposable Gloves with Powder No. 981

Nitrile Disposable Gloves with Powder No. 981 No.981

by ST
4.68 (19)
Item.#
05287511
Mfr.#
No.981
Package Qty.
1Box(100Sheet)
Ship pack of
1
20.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
17.8
Overall Length (cm)
24
Size
S
Purpose
Mechanical assembly Food processing (especially meat products high in fats and oils) Printing Coating Painting, farming work etc
Middle Finger Length (cm)
7.8
Type
With powder
Color
White
Customer Reviews
5 star 15
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
Justice work of the meat and fish
5
From Japan
On 2017-03-24 22:33:10
So easy to use and fit securely, it has come in handy.
This review is about item#5287527.
Car maintenance, oil change, etc.
5
From Japan
On 2017-02-22 20:06:05
MonotaRO brand of things and, inexpensive of the others, but did not become something useful will be broken soon, evaluation, etc. to reference, I tried to buy here of things expensive. Easy to use, relatively regardless durable in a disposable, may be fit, yet you can use a few days. Ultimately cost performance is the highest, I would like to regularly buy in the future.
This review is about item#5287536.
When the meat processing work
5
From Japan
On 2016-08-12 13:34:48
Shop LL size is sold was switched to the net purchase because it was aways. Fit sheer also much better use this product.
This review is about item#45377805.
During machining operations
4
From Japan
On 2016-08-02 12:20:55
It is expensive, but you have to buy in repeat so comfortable to use and has a good
This review is about item#05287527.
Cleaning work of the part, the work to oil stains
5
From Japan
On 2016-07-14 14:02:15
It may be easy to use. Price is also affordable.
This review is about item#06707531.
Machinery repairs, etc.
4
From Japan
On 2015-07-04 00:16:48
But it was previously had to buy in the neighborhood hardware store, Now it buys did reluctantly and on behalf of the No.982, Thinly it became the purchase of this time for very easy to tear.
This review is about item#05287527.
Engine maintenance
5
From Japan
On 2015-04-21 01:41:32
Easy to durable desorption in thin split
This review is about item#45377787.
Maintenance of the bike, use the large work of grease like oil dirt
2
From Japan
On 2015-01-11 22:59:34
It is good to hear the one-time use, but either because there are a lot of rejection in disposable? I want you to be able to use more than once out the gloves for the powder at a cheap price
This review is about item#45377787.
Protection at the time of polishing work
5
From Japan
On 2014-12-24 20:05:49
Slip is easy to use less. Perhaps because there is also a thickness, there is a more durable than other products.
This review is about item#05287536.
It has been asked to wife
5
From Japan
On 2014-12-08 20:44:45
My wife's favorite. In addition to repeater.
This review is about item#06707522.