Buy more than* S$200* and get FREE SHIPPING

  • Singer Nitrile Disposal Gloves White

Singer Nitrile Disposal Gloves White 100

4.43 (7)
Item.#
05287545
Mfr.#
100
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Type
With powder
Thickness (mm)
0.12
Size
SS
Around Palms (cm)
16
Overall Length (cm)
25
Color
White
Material
Synthetic rubber (nitrile rubber)
Palm Width (cm)
8
Middle Finger Length (cm)
7.4
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2014-04-19 00:23:34
Is excellent in cost performance, has come in handy, such as can be exchanged in every work.
This review is about item#05287563.
I am using at the time of processing of fish
5
From Japan
On 2013-11-20 20:23:30
I'm happy but you tear occasionally. There was that many times was changed fit before other manufacturers such as the use we had but one day tear immediately. It is tough if you that.
This review is about item#05287563.
clean up
4
From Japan
On 2013-11-18 20:30:57
It is the kidnapping and put easy to have a powder.
This review is about item#05287545.
Used in the workshops of practical training
4
From Japan
On 2013-09-08 16:58:53
Because there is no other manufacturer that dealing with LL size, has come in handy. But it feels thin compared to other manufacturers, but we are very happy with the cost.
This review is about item#05287581.
Machine cleaning, etc.
4
From Japan
On 2013-01-14 14:24:13
Price is I am allowed to take advantage of the many so easy compared to other companies.
This review is about item#05287563.
Maintenance work
5
From Japan
On 2012-04-02 21:37:20
It survives with a little more difficult to break, but ...?
This review is about item#05287563.
Such as an oil exchange.
4
From Japan
On 2012-02-21 04:17:53
But I hope with a little bit more difficult to break ...
This review is about item#05287572.