Buy more than* S$200* and get FREE SHIPPING

  • Singer Nitrile Disposal Gloves White
  • Singer Nitrile Disposal Gloves White
  • Singer Nitrile Disposal Gloves White

Singer Nitrile Disposal Gloves White 100

4.43 (7)
Item.#
05287563
Mfr.#
100
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.47 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Type
With powder
Thickness (mm)
0.12
Palm Width (cm)
9.5
Middle Finger Length (cm)
8.3
Overall Length (cm)
25
Color
White
Material
Synthetic rubber (nitrile rubber)
Around Palms (cm)
19
Size
M
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2014-04-19 00:23:34
It is excellent in cost performance, and it is convenient to exchange at every work.
This review is about item#05287563.
I am using it when processing fish
5
From Japan
On 2013-11-20 20:23:30
I am satisfied, but I sometimes get torn. Although I used other manufacturers etc. before, it was torn soon and it was repaired many times a day. It is strong if you think about that.
This review is about item#05287563.
clean up
4
From Japan
On 2013-11-18 20:30:57
It is easy to put on with powder.
This review is about item#05287545.
Used for practical training of workshops
4
From Japan
On 2013-09-08 16:58:53
Because there is no other manufacturer dealing with LL size, it is useful. It feels thin compared with other manufacturers, but I am extremely satisfied with the cost.
This review is about item#05287581.
Machine cleaning etc.
4
From Japan
On 2013-01-14 14:24:13
Because prices are easier to compare with other companies, we use it so much.
This review is about item#05287563.
Maintenance work
5
From Japan
On 2012-04-02 21:37:20
Is it saved if it is more difficult to break?
This review is about item#05287563.
Such as an oil exchange.
4
From Japan
On 2012-02-21 04:17:53
I hope it will be hard to break a bit more ...
This review is about item#05287572.