Buy more than* S$200* and get FREE SHIPPING

  • Singer Nitrile Disposal Gloves White
  • Singer Nitrile Disposal Gloves White
  • Singer Nitrile Disposal Gloves White

Singer Nitrile Disposal Gloves White 100

4.38 (8)
Item.#
05287572
Mfr.#
100
Package Qty.
1Box(100Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Type
With powder
Thickness (mm)
0.12
Around Palms (cm)
21
Size
L
Overall Length (cm)
25
Color
White
Material
Synthetic rubber (nitrile rubber)
Middle Finger Length (cm)
8.4
Palm Width (cm)
10.5
Customer Reviews
5 star 3
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used during dirty work
4
From Japan
On 2017-07-31 10:01:38
Since only LL size handling of disposable gloves is found in this product, I bought it.
This review is about item#5287581.
Cleaning operation
5
From Japan
On 2014-04-19 00:23:34
It is excellent in cost performance, and it is convenient to exchange at every work.
This review is about item#05287563.
I am using it when processing fish
5
From Japan
On 2013-11-20 20:23:30
I am satisfied, but I sometimes get torn. Although I used other manufacturers etc. before, it was torn soon and it was repaired many times a day. It is strong if you think about that.
This review is about item#05287563.
clean up
4
From Japan
On 2013-11-18 20:30:57
It is easy to put on with powder.
This review is about item#05287545.
Used for practical training of workshops
4
From Japan
On 2013-09-08 16:58:53
Because there is no other manufacturer dealing with LL size, it is useful. It feels thin compared with other manufacturers, but I am extremely satisfied with the cost.
This review is about item#05287581.
Machine cleaning etc.
4
From Japan
On 2013-01-14 14:24:13
Because prices are easier to compare with other companies, we use it so much.
This review is about item#05287563.
Maintenance work
5
From Japan
On 2012-04-02 21:37:20
Is it saved if it is more difficult to break?
This review is about item#05287563.
Such as an oil exchange.
4
From Japan
On 2012-02-21 04:17:53
I hope it will be hard to break a bit more ...
This review is about item#05287572.