Buy more than* S$200* and get FREE SHIPPING

  • S/C DISC
  • S/C DISC
  • S/C DISC
  • S/C DISC

S/C DISC SCD10016-C

2.00 (1)
Item.#
05287791
Mfr.#
SCD10016-C
Package Qty.
1Box(10Sheet)
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Tea color
Type
For surface grinding and polishing
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
16
Structure of Abrasives
Non-woven fabric
Grain Size
Coarse mesh
TRUSCO Part Number
307-0808
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Tool
Disc grinder
Abrasive Material
Alumina
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2014-08-02 11:29:33
I have been using this product since that time, but recently it is weak to mecha mecha, and undoubtedly it will wave unless you use backboard. Formerly without a back board, a narrow place was made, but ...
This review is about item#05287807.