Buy more than* S$200* and get FREE SHIPPING

  • S/C DISC
  • S/C DISC
  • S/C DISC
  • S/C DISC

S/C DISC SCD10016-M

2.00 (1)
Item.#
05287807
Mfr.#
SCD10016-M
Package Qty.
1Box(10Sheet)
Ship pack of
1
81.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
16
Structure of Abrasives
Non-woven fabric
Color
Dark red
Type
For surface grinding and polishing
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Tool
Disc grinder
Abrasive Material
Alumina
Grain Size
Medium mesh
TRUSCO Part Number
307-0816
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
2
From Japan
On 2014-08-02 11:29:33
I'm running from the time that this item is out Recent weak waist messed up, and certainly not a back plate used It will be wavy. Previously, without a back plate, I was able to even narrow places, but ...
This review is about item#05287807.