Buy more than* S$200* and get FREE SHIPPING

  • S/C DISC
  • S/C DISC
  • S/C DISC

S/C DISC SCCD10016-C

2.00 (1)
Item.#
05287825
Mfr.#
SCCD10016-C
Package Qty.
1Box(10Sheet)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
Ceramic
Grain Size
Coarse mesh
TRUSCO Part Number
307-0786
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Tool
Disc grinder
Color
Tea color
Type
For powerful polishing
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
16
Structure of Abrasives
Non-woven fabric
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2014-08-02 11:29:33
I have been using this product since that time, but recently it is weak to mecha mecha, and undoubtedly it will wave unless you use backboard. Formerly without a back board, a narrow place was made, but ...
This review is about item#05287807.