Buy more than* S$200* and get FREE SHIPPING

  • Liner Fluorescent Lamp 10W
  • Liner Fluorescent Lamp 10W
  • Liner Fluorescent Lamp 10W

Liner Fluorescent Lamp 10W FL10W-B

5.00 (2)
Item.#
05287983
Mfr.#
FL10W-B
Package Qty.
1Box(25PC)
Ship pack of
1
72.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
10
Total Luminous Flux (Lm)
420
Connector
G13
Current (A)
0.23
Type
10W form
Color Temperature (K)
4200
Color
White
Tube Length (mm)
330
Rating Life (Hours)
6000
Lights Form
Glow starter type
Pipe Diameter (phi mm)
25.5
Weight (g)
56
Compatible
Glow starter: FG-7E, FG-7P
Mean Color Rendring Rating (Ra)
61
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for the lighting of the common part.
5
From Japan
On 2017-01-20 19:31:50
We are using it as lighting of the common part, but since there are about 70 in all, exchange is done quite a number in the year. Although I bought for the first time this time, it can be used with confidence as a maker item. It is appreciated from the perspective of COSPA.
This review is about item#9150653.
Lighting of poultry houses
5
From Japan
On 2015-03-17 18:18:29
I am satisfied with price quality.
This review is about item#05287983.