Buy more than* S$200* and get FREE SHIPPING

  • Super tuck roll P software (magic type)

Super tuck roll P software (magic type) PAS-M P400

4.00 (2)
Item.#
05288123
Mfr.#
PAS-M P400
Package Qty.
1Roll
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
R/R
Width (mm)
75
Grain Size
400
Base Material
Kraft paper AW
Length (m)
15
Abrasive Material
AA (dissolved alumina)
Shape
Magic formula
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
We will use it for woodworking finish of wood processing lathe.
3
From Japan
On 2017-03-10 17:43:21
There is no introduction of goods with grain size 600 or more. Please introduce products with granularity of 800/1000 grain size.
This review is about item#7559867.
Paint base
5
From Japan
On 2014-11-19 13:29:10
Usability is good.
This review is about item#05288123.