Buy more than* S$200* and get FREE SHIPPING

  • Conical Dial Indicator

Conical Dial Indicator 101120

5.00 (1)
Item.#
05288324
Mfr.#
101120
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
5.2
Dimensions L (mm)
10
Point Angle (Degree)
60
Material
2 holes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During dial gauge measurement
5
From Japan
On 2018-02-18 01:42:47
Purchased as spare to keep measurement accuracy. Accuracy is not a problem at all.
This review is about item#05288324.