Buy more than* S$200* and get FREE SHIPPING

  • Endless Abrasive Belts (SB8TB & SB8V2)

Endless Abrasive Belts (SB8TB & SB8V2) 939732WA#60

5.00 (1)
Item.#
05288577
Mfr.#
939732WA#60
Package Qty.
1Box(10PC)
Ship pack of
1
38.82 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For wood and bamboo
Belt Width (mm)
76
Grain Size
60
Belt Length (mm)
533
Abrasive Material
WA
Compatible
SB8TB SB8V2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly wood, molding of non-ferrous metal (rare iron also).
5
From Japan
On 2014-06-10 17:31:44
I do not know too much difference from other manufacturers, but is very happy, the seam is also It does not become particularly care about, I think at this turn number Size Price also that it is affordable.
This review is about item#05288577.