Buy more than* S$200* and get FREE SHIPPING

  • Endless Abrasive Belts (SB8TB & SB8V2)

Endless Abrasive Belts (SB8TB & SB8V2) 939733WA#80

5.00 (2)
Item.#
05288586
Mfr.#
939733WA#80
Package Qty.
1Box(10PC)
Ship pack of
1
38.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For wood and bamboo
Belt Width (mm)
76
Grain Size
80
Belt Length (mm)
533
Abrasive Material
WA
Compatible
SB8TB SB8V2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For polishing of wood
5
From Japan
On 2017-03-06 18:04:27
Eye Zu Mari of Thunder, fast and I thought, so the number of times that the exchange I felt like increased slightly. You might belief?
This review is about item#5288595.
Mainly molding of wood, nonferrous metal (rarely iron).
5
From Japan
On 2014-06-10 17:31:44
Although I do not understand the difference with other manufacturers very much, I am very satisfied, I do not particularly notice the seams, I think that the price is also affordable with this number size.
This review is about item#05288577.